Torsion Spring, 270 Deg, 1.342 OD
Mfr # 3HPL6
Zoro # G9746493
product price: $4.39
/eaKey Features
Spring Length @ Torque
0.925 in
Deflection Angle (Deg.)
270
Leg Length
3.5 in
Max. Rod Outside Dia.
0.891 in
Wind Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3HPL6
Zoro #
G9746493
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.925 in
Leg Length
3.5 in
Max. Rod Outside Dia.
0.891 in
Wire Dia.
0.105 in
Outside Dia.
1.342 in
Torque @ 1/2 Leg Length (In.-Lbs.)
22.5
Outside Diameter
1.342 in
Wire Diameter
0.106 in
Inside Diameter
0.891 in
Torque @ 1/2 Leg Length
27.405 in-lb
Details
Deflection Angle (Deg.)
270
Wind Direction
Left Hand
Material
Music Wire
Item
Torsion Spring
Finish
Plain
Number of Coils
7.75
Torque
0.1015 in-lb
Total Active Coils
8.35
Standards
ASTM A228
Deflection Angle
270 Degrees
Leg Orientation
Tangential
System of Measurement
Inch
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 270 Deg., Wind Direction Left Hand, Outside Dia 1.342 In, Wire Dia 0.105 In, Leg Length 3.50 In, Torque at 1/2 Leg Length 22.500 In-lbs, Max. Rod Outside Dia 0.891 In, Spring Length at Torque 1.750 In, Number of Coils 7.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.