Torsion Spring, 270 Deg, 1.342 OD
Mfr # 3HPN9
Zoro # G7496781
product price: $4.59
/eaKey Features
Spring Length @ Torque
0.925 in
Deflection Angle (Deg.)
270
Leg Length
3.5 in
Max. Rod Outside Dia.
0.891 in
Wind Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPN9
Zoro #
G7496781
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.925 in
Leg Length
3.5 in
Max. Rod Outside Dia.
0.891 in
Wire Dia.
0.105 in
Outside Dia.
1.342 in
Torque @ 1/2 Leg Length (In.-Lbs.)
22.5
Inside Diameter
0.891 in
Outside Diameter
1.342 in
Wire Diameter
0.106 in
Torque @ 1/2 Leg Length
27.405 in-lb
Details
Deflection Angle (Deg.)
270
Wind Direction
Right Hand
Material
Music Wire
Number of Coils
7.75
Finish
Plain
Item
Torsion Spring
Total Active Coils
8.35
Leg Orientation
Tangential
Torque
0.1015 in-lb
System of Measurement
Inch
Standards
ASTM A228
Deflection Angle
270 Degrees
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 270 Deg., Wind Direction Right Hand, Outside Dia 1.342 In, Wire Dia 0.105 In, Leg Length 3.50 In, Torque at 1/2 Leg Length 22.500 In-lbs, Max. Rod Outside Dia 0.891 In, Spring Length at Torque 1.750 In, Number of Coils 7.75
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.