Torsion Spring, 360 Deg, 0.798 OD
Mfr # 3HPN2
Zoro # G7490183
product price: $2.19
/eaKey Features
Spring Length @ Torque
0.789 in
Deflection Angle (Deg.)
360
Leg Length
2 in
Max. Rod Outside Dia.
0.516 in
Wind Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3HPN2
Zoro #
G7490183
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.789 in
Leg Length
2 in
Max. Rod Outside Dia.
0.516 in
Wire Dia.
0.063 in
Outside Dia.
0.798 in
Torque @ 1/2 Leg Length (In.-Lbs.)
5.52
Outside Diameter
0.798 in
Torque @ 1/2 Leg Length
5.5 in-lb
Wire Diameter
0.063 in
Inside Diameter
0.516 in
Details
Deflection Angle (Deg.)
360
Wind Direction
Right Hand
Material
Music Wire
Number of Coils
11.5
Item
Torsion Spring
Finish
Plain
Standards
ASTM A228
Torque
0.0153 in-lb
Total Active Coils
12.08
System of Measurement
Inch
Deflection Angle
360 Degrees
Leg Orientation
Tangential
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 360 Deg., Wind Direction Right Hand, Outside Dia 0.798 In, Wire Dia 0.063 In, Leg Length 2.00 In, Torque at 1/2 Leg Length 5.520 In-lbs, Max. Rod Outside Dia 0.516 In, Spring Length at Torque 1.000 In, Number of Coils 10.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.