Zoro Homepage

Torsion Spring, 360 Deg, 0.798 OD, Wire Dia.: 0.063 in

  • Mfr # 3HPK8

  • Zoro # G7456906


product price: $4.09
/ea

Key Features

Spring Length @ Torque
0.789 in
Deflection Angle (Deg.)
360
Leg Length
2 in
Max. Rod Outside Dia.
0.516 in
Wind Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPK8
Zoro #
G7456906
UPC #
-
Country of Origin
United States

Dimensions

Spring Length @ Torque
0.789 in
Leg Length
2 in
Max. Rod Outside Dia.
0.516 in
Wire Dia.
0.063 in
Outside Dia.
0.798 in
Torque @ 1/2 Leg Length (In.-Lbs.)
5.52
Inside Diameter
0.516 in
Outside Diameter
0.798 in
Wire Diameter
0.063 in
Torque @ 1/2 Leg Length
5.5 in-lb

Details

Deflection Angle (Deg.)
360
Wind Direction
Left Hand
Number of Coils
11.5
Material
Music Wire
Item
Torsion Spring
Finish
Plain
Deflection Angle
360 Degrees
Total Active Coils
12.08
Standards
ASTM A228
Torque
0.0153 in-lb
Leg Orientation
Tangential
System of Measurement
Inch

Description

Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 360 Deg., Wind Direction Left Hand, Outside Dia 0.798 In, Wire Dia 0.063 In, Leg Length 2.00 In, Torque at 1/2 Leg Length 5.520 In-lbs, Max. Rod Outside Dia 0.516 In, Spring Length at Torque 1.000 In, Number of Coils 10.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.