Zoro Homepage

Torsion Spring, 360 Deg, 1.755 OD

  • Mfr # 3HPK5

  • Zoro # G6082237


product price: $6.19
/ea

Key Features

Spring Length @ Torque
1.825 in
Deflection Angle (Deg.)
360
Leg Length
4 in
Max. Rod Outside Dia.
1.188 in
Wind Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPK5
Zoro #
G6082237
UPC #
-
Country of Origin
United States

Dimensions

Spring Length @ Torque
1.825 in
Leg Length
4 in
Max. Rod Outside Dia.
1.188 in
Wire Dia.
0.135 in
Torque @ 1/2 Leg Length (In.-Lbs.)
42.86
Outside Dia.
1.755 in
Inside Diameter
1.188 in
Torque @ 1/2 Leg Length
40 in-lb
Outside Diameter
1.755 in
Wire Diameter
0.135 in

Details

Deflection Angle (Deg.)
360
Wind Direction
Left Hand
Number of Coils
12.5
Item
Torsion Spring
Finish
Plain
Material
Music Wire
Standards
ASTM A228
Deflection Angle
360 Degrees
Leg Orientation
Tangential
Total Active Coils
13.02
System of Measurement
Inch
Torque
0.1111 in-lb

Description

Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 360 Deg., Wind Direction Left Hand, Outside Dia 1.755 In, Wire Dia 0.135 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 42.860 In-lbs, Max. Rod Outside Dia 1.188 In, Spring Length at Torque 2.000 In, Number of Coils 12.50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.