Torsion Spring, 360 Deg, 1.755 OD
Mfr # 3HPP2
Zoro # G7498127
product price: $7.89
/eaKey Features
Spring Length @ Torque
1.825 in
Deflection Angle (Deg.)
360
Leg Length
4 in
Max. Rod Outside Dia.
1.188 in
Wind Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3HPP2
Zoro #
G7498127
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
1.825 in
Leg Length
4 in
Max. Rod Outside Dia.
1.188 in
Wire Dia.
0.135 in
Outside Dia.
1.755 in
Torque @ 1/2 Leg Length (In.-Lbs.)
40.0
Inside Diameter
1.188 in
Outside Diameter
1.755 in
Torque @ 1/2 Leg Length
37.32 in-lb
Wire Diameter
0.135 in
Details
Deflection Angle (Deg.)
360
Wind Direction
Left Hand
Material
Stainless Steel
Number of Coils
12.5
Finish
Plain
Item
Torsion Spring
Deflection Angle
360 Degrees
Total Active Coils
13.02
System of Measurement
Inch
Torque
0.1037 in-lb
Leg Orientation
Tangential
Description
Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 360 Deg., Wind Direction Left Hand, Outside Dia 1.755 In, Wire Dia 0.135 In, Leg Length 4.00 In, Torque at 1/2 Leg Length 40.000 In-lbs, Max. Rod Outside Dia 1.188 In, Spring Length at Torque 2.000 In, Number of Coils 12.50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.