Zoro Homepage

Torsion Spring, 90 Deg, 0.160OD, PK6

  • Mfr # 3HPF8

  • Zoro # G7492615


product price: $6.29
/pk 6, $1.05/ea

Key Features

Spring Length @ Torque
0.072 in
Deflection Angle (Deg.)
90
Leg Length
0.5 in
Max. Rod Outside Dia.
0.093 in
Wind Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPF8
Zoro #
G7492615
UPC #
-
Country of Origin
United States

Dimensions

Spring Length @ Torque
0.072 in
Leg Length
0.5 in
Max. Rod Outside Dia.
0.093 in
Wire Dia.
0.017 in
Outside Dia.
0.16 in
Torque @ 1/2 Leg Length (In.-Lbs.)
0.125
Outside Diameter
0.16 in
Inside Diameter
0.093 in
Torque @ 1/2 Leg Length
0.125 in-lb
Wire Diameter
0.017 in

Details

Deflection Angle (Deg.)
90
Wind Direction
Left Hand
Number of Coils
3.25
Material
Music Wire
Finish
Plain
Item
Torsion Spring
Torque
0.0014 in-lb
Standards
ASTM A228
Deflection Angle
90 Degrees
System of Measurement
Inch
Total Active Coils
3.99
Leg Orientation
Tangential

Description

Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Left Hand, Outside Dia 0.160 In, Wire Dia 0.017 In, Leg Length 0.50 In, Torque at 1/2 Leg Length 0.125 In-lbs, Max. Rod Outside Dia 0.093 In, Spring Length at Torque 0.250 In, Number of Coils 3.25, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.