Zoro Homepage

Torsion Spring, 90 Deg, 0.309OD, PK6

  • Mfr # 3HPC8

  • Zoro # G7616962


product price: $6.39
/pk 6, $1.07/ea

Key Features

Spring Length @ Torque
0.21 in
Deflection Angle (Deg.)
90
Leg Length
1.25 in
Max. Rod Outside Dia.
0.187 in
Wind Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPC8
Zoro #
G7616962
UPC #
-
Country of Origin
United States

Dimensions

Spring Length @ Torque
0.21 in
Leg Length
1.25 in
Max. Rod Outside Dia.
0.187 in
Wire Dia.
0.04 in
Torque @ 1/2 Leg Length (In.-Lbs.)
1.473
Outside Dia.
0.309 in
Outside Diameter
0.309 in
Torque @ 1/2 Leg Length
1.474 in-lb
Wire Diameter
0.04 in
Inside Diameter
0.187 in

Details

Deflection Angle (Deg.)
90
Wind Direction
Right Hand
Material
Music Wire
Number of Coils
4.25
Item
Torsion Spring
Finish
Plain
System of Measurement
Inch
Torque
0.0164 in-lb
Standards
ASTM A228
Leg Orientation
Tangential
Deflection Angle
90 Degrees
Total Active Coils
5.23

Description

Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Right Hand, Outside Dia 0.309 In, Wire Dia 0.040 In, Leg Length 1.25 In, Torque at 1/2 Leg Length 1.473 In-lbs, Max. Rod Outside Dia 0.187 In, Spring Length at Torque 0.625 In, Number of Coils 4.25, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.