Torsion Spring, 90 Deg, 0.315OD, PK6
Mfr # 3HPC7
Zoro # G7452672
product price: $6.39
/pk 6, $1.07/eaKey Features
Spring Length @ Torque
0.149 in
Deflection Angle (Deg.)
90
Leg Length
1.25 in
Max. Rod Outside Dia.
0.187 in
Wind Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPC7
Zoro #
G7452672
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.149 in
Leg Length
1.25 in
Max. Rod Outside Dia.
0.187 in
Wire Dia.
0.035 in
Outside Dia.
0.315 in
Torque @ 1/2 Leg Length (In.-Lbs.)
1.071
Outside Diameter
0.315 in
Inside Diameter
0.187 in
Wire Diameter
0.035 in
Torque @ 1/2 Leg Length
1.071 in-lb
Details
Deflection Angle (Deg.)
90
Wind Direction
Right Hand
Finish
Plain
Material
Music Wire
Number of Coils
3.25
Item
Torsion Spring
Standards
ASTM A228
Deflection Angle
90 Degrees
Leg Orientation
Tangential
Total Active Coils
4.2
System of Measurement
Inch
Torque
0.0119 in-lb
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Right Hand, Outside Dia 0.315 In, Wire Dia 0.035 In, Leg Length 1.25 In, Torque at 1/2 Leg Length 1.071 In-lbs, Max. Rod Outside Dia 0.187 In, Spring Length at Torque 0.625 In, Number of Coils 3.25, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.