Zoro Homepage

Torsion Spring, 90 Deg, 0.357OD, PK6

  • Mfr # 3HPC9

  • Zoro # G7568443


product price: $6.69
/pk 6, $1.12/ea

Key Features

Spring Length @ Torque
0.236 in
Deflection Angle (Deg.)
90
Leg Length
1.25 in
Max. Rod Outside Dia.
0.203 in
Wind Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPC9
Zoro #
G7568443
UPC #
-
Country of Origin
United States

Dimensions

Spring Length @ Torque
0.236 in
Leg Length
1.25 in
Max. Rod Outside Dia.
0.203 in
Wire Dia.
0.045 in
Outside Dia.
0.357 in
Torque @ 1/2 Leg Length (In.-Lbs.)
2.143
Torque @ 1/2 Leg Length
2.15 in-lb
Wire Diameter
0.045 in
Inside Diameter
0.203 in
Outside Diameter
0.357 in

Details

Deflection Angle (Deg.)
90
Wind Direction
Right Hand
Finish
Plain
Item
Torsion Spring
Number of Coils
4.25
Material
Music Wire
Standards
ASTM A228
System of Measurement
Inch
Deflection Angle
90 Degrees
Total Active Coils
5.12
Leg Orientation
Tangential
Torque
0.0239 in-lb

Description

Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Right Hand, Outside Dia 0.357 In, Wire Dia 0.045 In, Leg Length 1.25 In, Torque at 1/2 Leg Length 2.143 In-lbs, Max. Rod Outside Dia 0.203 In, Spring Length at Torque 0.625 In, Number of Coils 4.25, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.