Zoro Homepage

Torsion Spring, 90 Deg, 0.408OD, PK6, Leg Length: 2.0 in

  • Mfr # 3HPD2

  • Zoro # G7477215


product price: $6.79
/pk 6, $1.13/ea

Key Features

Spring Length @ Torque
0.268 in
Deflection Angle (Deg.)
90
Leg Length
2 in
Max. Rod Outside Dia.
0.234 in
Wind Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPD2
Zoro #
G7477215
UPC #
-
Country of Origin
United States

Dimensions

Spring Length @ Torque
0.268 in
Leg Length
2 in
Max. Rod Outside Dia.
0.234 in
Wire Dia.
0.051 in
Outside Dia.
0.408 in
Torque @ 1/2 Leg Length (In.-Lbs.)
3.107
Wire Diameter
0.051 in
Inside Diameter
0.234 in
Torque @ 1/2 Leg Length
3.107 in-lb
Outside Diameter
0.408 in

Details

Deflection Angle (Deg.)
90
Wind Direction
Right Hand
Number of Coils
4.25
Material
Music Wire
Item
Torsion Spring
Finish
Plain
Standards
ASTM A228
Leg Orientation
Tangential
Torque
0.0345 in-lb
Deflection Angle
90 Degrees
System of Measurement
Inch
Total Active Coils
5.44

Description

Torsion Spring, -, Material Carbon Steel Music Wire, Finish Plain, Leg Length 2.00 In., Outside Dia. 0.408 In., Max. Rod Outside Dia. 0.234 In., Spring Length @ Torque 1.000 In., Torque (In.-Lbs.) -, Torque @ 1/2 Leg Length (In.-Lbs.) 3.107, Deflection Angle (Deg.) 90, Number of Coils 4.25, Wind Direction Right Hand, Wire Dia. 0.051 In., Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.