Torsion Spring, 90 Deg, 0.484OD, PK6
Mfr # 3HPG8
Zoro # G7535762
product price: $7.49
/pk 6, $1.25/eaKey Features
Spring Length @ Torque
0.284 in
Deflection Angle (Deg.)
90
Leg Length
2 in
Max. Rod Outside Dia.
0.296 in
Wind Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPG8
Zoro #
G7535762
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.284 in
Leg Length
2 in
Max. Rod Outside Dia.
0.296 in
Wire Dia.
0.054 in
Torque @ 1/2 Leg Length (In.-Lbs.)
3.509
Outside Dia.
0.484 in
Wire Diameter
0.054 in
Inside Diameter
0.296 in
Torque @ 1/2 Leg Length
3.509 in-lb
Outside Diameter
0.484 in
Details
Deflection Angle (Deg.)
90
Wind Direction
Left Hand
Material
Music Wire
Finish
Plain
Number of Coils
4.25
Item
Torsion Spring
Leg Orientation
Tangential
Deflection Angle
90 Degrees
System of Measurement
Inch
Total Active Coils
5.24
Torque
0.039 in-lb
Standards
ASTM A228
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Left Hand, Outside Dia 0.484 In, Wire Dia 0.054 In, Leg Length 2.00 In, Torque at 1/2 Leg Length 3.509 In-lbs, Max. Rod Outside Dia 0.296 In, Spring Length at Torque 1.000 In, Number of Coils 3.25, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.