Torsion Spring, 90 Deg, 0.499OD, PK6
Mfr # 3HPD4
Zoro # G7590265
product price: $5.59
/pk 6, $0.93/eaKey Features
Spring Length @ Torque
0.31 in
Deflection Angle (Deg.)
90
Leg Length
2 in
Max. Rod Outside Dia.
0.296 in
Wind Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3HPD4
Zoro #
G7590265
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.31 in
Leg Length
2 in
Max. Rod Outside Dia.
0.296 in
Wire Dia.
0.059 in
Torque @ 1/2 Leg Length (In.-Lbs.)
4.5
Outside Dia.
0.499 in
Outside Diameter
0.499 in
Torque @ 1/2 Leg Length
4.5 in-lb
Wire Diameter
0.059 in
Inside Diameter
0.296 in
Details
Deflection Angle (Deg.)
90
Wind Direction
Right Hand
Item
Torsion Spring
Material
Music Wire
Number of Coils
4.25
Finish
Plain
Leg Orientation
Tangential
Deflection Angle
90 Degrees
Torque
0.05 in-lb
Total Active Coils
5.21
Standards
ASTM A228
System of Measurement
Inch
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Right Hand, Outside Dia 0.499 In, Wire Dia 0.059 In, Leg Length 2.00 In, Torque at 1/2 Leg Length 4.500 In-lbs, Max. Rod Outside Dia 0.296 In, Spring Length at Torque 1.000 In, Number of Coils 4.25, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.