Zoro Homepage

Torsion Spring, 90 Deg, 0.560OD, PK6, Leg Length: 2.0 in

  • Mfr # 3HPH1

  • Zoro # G7605647


product price: $7.49
/pk 6, $1.25/ea

Key Features

Spring Length @ Torque
0.331 in
Deflection Angle (Deg.)
90
Leg Length
2 in
Max. Rod Outside Dia.
0.343 in
Wind Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPH1
Zoro #
G7605647
UPC #
-
Country of Origin
United States

Dimensions

Spring Length @ Torque
0.331 in
Leg Length
2 in
Max. Rod Outside Dia.
0.343 in
Wire Dia.
0.063 in
Outside Dia.
0.56 in
Torque @ 1/2 Leg Length (In.-Lbs.)
5.518
Inside Diameter
0.343 in
Outside Diameter
0.56 in
Wire Diameter
0.063 in
Torque @ 1/2 Leg Length
5.5 in-lb

Details

Deflection Angle (Deg.)
90
Wind Direction
Left Hand
Number of Coils
4.25
Material
Music Wire
Item
Torsion Spring
Finish
Plain
Leg Orientation
Tangential
Total Active Coils
5.1
Deflection Angle
90 Degrees
Standards
ASTM A228
System of Measurement
Inch
Torque
0.0611 in-lb

Description

Torsion Spring, Material Carbon Steel Music Wire, Finish Plain, Leg Length 2.00 In., Outside Dia. 0.560 In., Max. Rod Outside Dia. 0.343 In., Spring Length @ Torque 1.000 In., Torque @ 1/2 Leg Length (In.-Lbs.) 5.518, Deflection Angle (Deg.) 90, Number of Coils 4.25, Wind Direction Left Hand, Wire Dia. 0.063 In., Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.