Torsion Spring, 90 Deg, 0.776 OD
Mfr # 3HPK6
Zoro # G7558905
product price: $4.29
/eaKey Features
Spring Length @ Torque
0.404 in
Deflection Angle (Deg.)
90
Leg Length
3 in
Max. Rod Outside Dia.
0.453 in
Wind Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPK6
Zoro #
G7558905
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.404 in
Leg Length
3 in
Max. Rod Outside Dia.
0.453 in
Wire Dia.
0.095 in
Outside Dia.
0.776 in
Torque @ 1/2 Leg Length (In.-Lbs.)
17.14
Inside Diameter
0.453 in
Wire Diameter
0.095 in
Outside Diameter
0.776 in
Torque @ 1/2 Leg Length
17.149 in-lb
Details
Deflection Angle (Deg.)
90
Wind Direction
Left Hand
Item
Torsion Spring
Number of Coils
3.25
Finish
Plain
Material
Music Wire
Leg Orientation
Tangential
Total Active Coils
4.18
Torque
0.1905 in-lb
Standards
ASTM A228
System of Measurement
Inch
Deflection Angle
90 Degrees
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Left Hand, Outside Dia 0.776 In, Wire Dia 0.095 In, Leg Length 3.00 In, Torque at 1/2 Leg Length 17.140 In-lbs, Max. Rod Outside Dia 0.453 In, Spring Length at Torque 1.500 In, Number of Coils 3.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.