Torsion Spring, 90 Deg, 0.776 OD
Mfr # 3HPP3
Zoro # G7466584
product price: $5.89
/eaKey Features
Spring Length @ Torque
0.404 in
Deflection Angle (Deg.)
90
Leg Length
3 in
Max. Rod Outside Dia.
0.453 in
Wind Direction
Left Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3HPP3
Zoro #
G7466584
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.404 in
Leg Length
3 in
Max. Rod Outside Dia.
0.453 in
Wire Dia.
0.095 in
Outside Dia.
0.776 in
Torque @ 1/2 Leg Length (In.-Lbs.)
16.0
Wire Diameter
0.095 in
Inside Diameter
0.453 in
Torque @ 1/2 Leg Length
16 in-lb
Outside Diameter
0.776 in
Details
Deflection Angle (Deg.)
90
Wind Direction
Left Hand
Number of Coils
3.25
Finish
Plain
Item
Torsion Spring
Material
Stainless Steel
Deflection Angle
90 Degrees
Torque
0.1778 in-lb
System of Measurement
Inch
Leg Orientation
Tangential
Total Active Coils
4.18
Description
Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 90 Deg., Wind Direction Left Hand, Outside Dia 0.776 In, Wire Dia 0.095 In, Leg Length 3.00 In, Torque at 1/2 Leg Length 16.000 In-lbs, Max. Rod Outside Dia 0.453 In, Spring Length at Torque 1.500 In, Number of Coils 3.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.