Torsion Spring, 90 Deg, 0.776 OD
Mfr # 3HPR6
Zoro # G7585575
product price: $5.85
/eaKey Features
Spring Length @ Torque
0.404 in
Deflection Angle (Deg.)
90
Leg Length
3 in
Max. Rod Outside Dia.
0.453 in
Wind Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPR6
Zoro #
G7585575
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.404 in
Leg Length
3 in
Max. Rod Outside Dia.
0.453 in
Wire Dia.
0.095 in
Torque @ 1/2 Leg Length (In.-Lbs.)
16.0
Outside Dia.
0.776 in
Inside Diameter
0.453 in
Torque @ 1/2 Leg Length
16 in-lb
Outside Diameter
0.776 in
Wire Diameter
0.095 in
Details
Deflection Angle (Deg.)
90
Wind Direction
Right Hand
Material
Stainless Steel
Finish
Plain
Number of Coils
3.25
Item
Torsion Spring
Torque
0.1778 in-lb
Total Active Coils
4.18
System of Measurement
Inch
Leg Orientation
Tangential
Deflection Angle
90 Degrees
Description
Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 90 Deg., Wind Direction Right Hand, Outside Dia 0.776 In, Wire Dia 0.095 In, Leg Length 3.00 In, Torque at 1/2 Leg Length 16.000 In-lbs, Max. Rod Outside Dia 0.453 In, Spring Length at Torque 1.500 In, Number of Coils 3.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.