Torsion Spring, 90 Deg, 0.848 OD
Mfr # 3HPN1
Zoro # G7453266
product price: $5.19
/eaKey Features
Spring Length @ Torque
0.449 in
Deflection Angle (Deg.)
90
Leg Length
3.5 in
Max. Rod Outside Dia.
0.5 in
Wind Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3HPN1
Zoro #
G7453266
UPC #
-
Country of Origin
United States
Dimensions
Spring Length @ Torque
0.449 in
Leg Length
3.5 in
Max. Rod Outside Dia.
0.5 in
Wire Dia.
0.105 in
Outside Dia.
0.848 in
Torque @ 1/2 Leg Length (In.-Lbs.)
22.47
Inside Diameter
0.5 in
Torque @ 1/2 Leg Length
33.948 in-lb
Wire Diameter
0.106 in
Outside Diameter
0.848 in
Details
Deflection Angle (Deg.)
90
Wind Direction
Right Hand
Item
Torsion Spring
Number of Coils
3.25
Material
Music Wire
Finish
Plain
Deflection Angle
90 Degrees
Torque
0.3772 in-lb
Standards
ASTM A228
System of Measurement
Inch
Total Active Coils
4.25
Leg Orientation
Tangential
Description
Torsion Spring, Carbon Steel Music Wire, Finish Plain, Deflection Angle 90 Deg., Wind Direction Right Hand, Outside Dia 0.848 In, Wire Dia 0.105 In, Leg Length 3.50 In, Torque at 1/2 Leg Length 22.470 In-lbs, Max. Rod Outside Dia 0.500 In, Spring Length at Torque 1.750 In, Number of Coils 3.25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.