Zoro Homepage

Torsion Spring, 90 Deg, 0.848 OD

  • Mfr # 3HPP4

  • Zoro # G7582687


product price: $6.89
/ea

Key Features

Spring Length @ Torque
0.449 in
Deflection Angle (Deg.)
90
Leg Length
3.5 in
Max. Rod Outside Dia.
0.5 in
Wind Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3HPP4
Zoro #
G7582687
UPC #
-
Country of Origin
United States

Dimensions

Spring Length @ Torque
0.449 in
Leg Length
3.5 in
Max. Rod Outside Dia.
0.5 in
Wire Dia.
0.105 in
Outside Dia.
0.848 in
Torque @ 1/2 Leg Length (In.-Lbs.)
20.97
Torque @ 1/2 Leg Length
31.673 in-lb
Wire Diameter
0.106 in
Outside Diameter
0.848 in
Inside Diameter
0.5 in

Details

Deflection Angle (Deg.)
90
Wind Direction
Left Hand
Item
Torsion Spring
Finish
Plain
Material
Stainless Steel
Number of Coils
3.25
Total Active Coils
4.25
System of Measurement
Inch
Torque
0.3519 in-lb
Leg Orientation
Tangential
Deflection Angle
90 Degrees

Description

Torsion Spring, 302 Stainless Steel, Finish Plain, Deflection Angle 90 Deg., Wind Direction Left Hand, Outside Dia 0.848 In, Wire Dia 0.105 In, Leg Length 3.50 In, Torque at 1/2 Leg Length 20.970 In-lbs, Max. Rod Outside Dia 0.500 In, Spring Length at Torque 1.750 In, Number of Coils 3.25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.