Shop All Bath Towel Bars and Hooks
Zoro Select
Towel Bar, 3/4 in H, 24 in W, 3/4 in D, Plastic, Unfinished
Mfr # 15198
Zoro # G4843927
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 24 in
- Overall Height 3/4 in
- Finish Unfinished
- Overall Length 24 in
- Number of Bars 1
Product Information
- Brand Zoro Select
- MFR # 15198
- Zoro # G4843927
- UPC # 091712151982
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Bar Length | 24 in |
Overall Height | 3/4 in |
Overall Length | 24 in |
Overall Depth | 3/4 in |
Overall Width | 24 in |
Bar Width | 24 in |
Details
Description
Towel Bar, Bar Material Plastic, Bar Width 24 in, Center to Center Hole Distance Not Applicable, Finish Unfinished, Basic Material Plastic, Mounting Type Bar Only, Number of Bars 1, Overall Depth 3/4 in, Overall Height 3/4 in, Overall Width 24 in, Includes Mounting Hardware Yes, Product Type Towel Bar, Includes Spring Loaded Adjustable End Cap, Projection 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" NPT 304 SS Union Class 3000 (3000301712)
- MOEN Handle Mechanism Kit (118297)
- JONES STEPHENS Ceramic Stem F/Glacier Bay Cold (C07677)
- ZORO SELECT 1-1/2" x 2" Black Pipe Nipple Sch 40 (5P717)
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 24In (04-6224)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15173)
- ZORO SELECT Towel Bar, Polished Chrome, Brentwood, 18In (04-6218)
- ZORO SELECT Towel Bar Brackets, Brushed Nickel Finish (16155)
- ZORO SELECT Towel Bar Brackets, Unfinished, PR (15153)
- ZORO SELECT Towel Bar, Polished Chrome Finish (15175)
- KOHLER Purist Towel Ring (14441-CP)
- Zoro Select Bath Towel Bars and Hooks