Track kit, 120 L, Silver
Mfr # 36T470
Zoro # G2196190
product price: $163.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Shelving Enclosure Item
Track Kit
Material
Steel
Type
Pallet Rack
Includes
Door Track and Lower Door Guides
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
36T470
Zoro #
G2196190
UPC #
190735475461
Country of Origin
China
Dimensions
Overall Width
120 in
Length (In.)
120
Details
Shelving Enclosure Item
Track Kit
Material
Steel
Type
Pallet Rack
Includes
Door Track and Lower Door Guides
Finish
Zinc
Construction
Steel
Item
Track Kit
For Use With
Pallet Racks
Color
Silver
Shop By
Closeouts
Description
Track Kit, Door Track and Lower Door Guides, Overall Width 120 in, Silver, Zinc, Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.