Zoro Homepage

Tractor Flag, Vinyl, Square Flag Shape, Includes 5/16 in x 6 ft Fiberglass Pole, Orange

  • Mfr # 52WP77

  • Zoro # G6300047


product price: $14.15
/ea

Key Features

Color
Orange
Material
Vinyl
Includes
5/16 in x 6 ft Fiberglass Pole
Height
16 in
Width
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
52WP77
Zoro #
G6300047
UPC #
-
Country of Origin
China

Dimensions

Height
16 in
Width
15 in
Flag Width
15 in
Post Diameter
5/16 in

Details

Item
Tractor Flag
Color
Orange
Material
Vinyl
Includes
5/16 in x 6 ft Fiberglass Pole
Flag/Banner Type
Vehicle Flag
Application
Tractor
Post Material
Fiberglass
Product Type
Vehicle Flag
Shape
Square
Flag Material
Yinyl
Flag Color
Orange

Description

Tractor Flag, Product Type Vehicle Flag, Color Orange, Shape Square, Material Vinyl, Width 15 in, Height 16 in, Application Tractor, Includes 5/16 in x 6 ft Fiberglass Pole, Post Diameter 5/16 in, Post Material Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.