Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tractor Stool, Polyurethane, Black, 22 1/2 in to 32 in Seat Height

  • Mfr # PTHBST-RG-CF-RG-BLK

  • Zoro # G406126264


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Material
Polyurethane
Seat Height Range
22 1/2 in to 32 in
Weight Capacity
300 lb
Seat Depth
14 in
Seat Width
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTHBST-RG-CF-RG-BLK
Zoro #
G406126264
UPC #
00840268346867
Country of Origin
United States

Dimensions

Seat Height Range
22 1/2 in to 32 in
Seat Depth
14 in
Seat Width
17 in
Overall Depth
25 in
Seat Height - Minimum
22 1/2 in
Overall Height
32 in
Overall Width
25 in
Seat Thickness
2 1/2 in
Seat Height - Maximum
32 in

Details

Item
Tractor Stool
Material
Polyurethane
Weight Capacity
300 lb
Color
Black
Standards
ANSI/BIFMA, CAL 117
Number of Glides
5
Base
Nylon Reinforced Fiberglass
Features
Dual Wheel, Locking Seat Tilt, Non-Marring Casters, Self-Braking
Product Type
Lab Stool
Base Material
Fiberglass
Stool Weight
29 lb
Foot Support
Yes
ESD-Safe
Not ESD Safe
Assembly
No

Description

Tractor Stool, Weight Capacity 300 lb, Seat Height Range 22 1/2 in to 32 in, Seat Depth 14 in, Seat Width 17 in, Color Black, Material Polyurethane, Base Nylon Reinforced Fiberglass, Features Dual Wheel, Locking Seat Tilt, Non-Marring Casters, Self-Braking, Includes Not Applicable, Standards ANSI/BIFMA, CAL 117

Restrictions

WARNING: This product can expose you to chemicals including Indeno[1,2,3-cd]pyrene, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products