Traffic Barriers, Yellow, Caution Wet Floor, Polyethylene
Mfr # 3UTR4
Zoro # G4721902
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Overall Length
30 11/16 in
Includes
Messages of Caution--Out of Service, Caution--Wet Floor, Temporarily Closed, Danger--Keep Out, Cleaning in Progress, Caution--Work Area
Construction
Polyethylene
Type
Police Officer-Shaped Without Stand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3UTR4
Zoro #
G4721902
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
30 11/16 in
Overall Height
44 1/2 in
Details
Item
Traffic Barriers
Color
Yellow
Includes
Messages of Caution--Out of Service, Caution--Wet Floor, Temporarily Closed, Danger--Keep Out, Cleaning in Progress, Caution--Work Area
Construction
Polyethylene
Type
Police Officer-Shaped Without Stand
Material
Polyethylene
Finish
Polyethylene
Legend
Caution Wet Floor
Legend Color
Black
Product Type
Wall
Description
Traffic Barriers, Color Yellow, Includes Messages of Caution--Out of Service, Caution--Wet Floor, Temporarily Closed, Danger--Keep Out, Cleaning in Progress, Caution--Work Area, Overall Height 44 1/2 in, Overall Length 30 11/16 in, Material Polyethylene, Finish Polyethylene, Legend Caution Wet Floor, Product Type Wall, Legend Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.