Shop All Traffic Barricades
Zoro Select
Traffic Cone, 3 lb., Lime Cone Color
Mfr # RS45015C-L3M6
Zoro # G9870896
original price:
$23.69
5% off
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- Material PVC
- Height 18 in
- Weight 3 lb
- Outside Diameter 10 1/2 in
Product Information
- Brand Zoro Select
- MFR # RS45015C-L3M6
- Zoro # G9870896
- UPC # 858672004105
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 18 in |
Outside Diameter | 10 1/2 in |
Storage Size Width | 10 1/2 in |
Storage Size Length | 10 1/2 in |
Base Dimension | 10 1/2 in |
Height of Reflective Collar | 6 in |
Base Height | 1 1/4 in |
Cone Outside Diameter - Bottom | 7 29/100 in |
Base Length | 10 1/2 in |
Base Width | 10 1/2 in |
Height of Reflective Stripe | (1) 6 in |
Details
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones with Bands, Cone Height 18 in, Cone Color Lime, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 10 1/2 in, Base Width 10 1/2 in, Number of Reflective Stripes 1, Height of Reflective Stripe (1) 6 in, Recessed Collar No, Collapsible No, Base Material PVC, Cone Weight 3 lb, Base Height 1 1/4 in, Base Shape Square, Cone Outside Diameter - Bottom 7 29/100 in, Cone Style Standard, Cone Wall Thickness 0.18 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Green Anti-Scratch (RP2130)
- BRADY Caution Sign, 14X10", Black/Yellow, Legend: Wear Protective Equipment (124256)
- ERB SAFETY Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Hi-Vis Lime (19990-HIVIS LIME)
- HONEYWELL North R95 Paint Spray and Pesticide Full Facemask Respirator 5400 Black M/L (RAP-74037)
- ZORO SELECT Sand Bag, Polypropylene, 26 in L, 14 in W, Orange (6FGX9)
- ZORO SELECT Striped Barrier Post, 41 in H, Black and Yellow (92123)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (29NH32)
- ZORO SELECT Traffic Cone Base, Rubber, 1 1/2 in H, 17 1/2 in L, 18 3/4 in W, Black (49AC34)
- ZORO SELECT Traffic Cone, 18 In.Fluorescent Lime (6FHA3)
- ZORO SELECT Traffic Cone, Day or Low Speed Roadway (40 mph or less), 3 lb, Reflective, 18 in Height, Orange (RS45015C3M6)
- ZORO SELECT Car Stop, Rubber, 4 in H, 6 ft L, 6 in W, Blue/White (GNRS1620WB)
- Zoro Select Traffic Barricades