Shop All Traffic Barricades
Zoro Select
Traffic Cone, 7 lb., Orange Cone Color
Mfr # RS70032CT3M6
Zoro # G9871051
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC
- Height 28 in
- Weight 7 lb
- Outside Diameter 14 in
Product Information
- Brand Zoro Select
- MFR # RS70032CT3M6
- Zoro # G9871051
- UPC # 858672004136
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 14 in |
Height of Reflective Collar | 6 in |
Base Dimension | 14 in |
Storage Size Length | 14 in |
Storage Size Width | 14 in |
Base Height | 1 1/2 in |
Height of Reflective Stripe | (1) 6 1/2 in |
Base Length | 13 7/8 in |
Base Width | 13 7/8 in |
Cone Outside Diameter - Bottom | 10 in |
Details
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones with Bands, Cone Height 28 in, Cone Color Orange, Includes Reflective Striping Yes, Cone Material PVC, Legend Blank, Base Length 13 7/8 in, Base Width 13 7/8 in, Number of Reflective Stripes 1, Height of Reflective Stripe (1) 6 1/2 in, Recessed Collar Yes, Collapsible No, Base Material PVC, Cone Weight 7 lb, Base Height 1 1/2 in, Base Shape Square, Cone Outside Diameter - Bottom 10 in, Cone Style Standard, Cone Wall Thickness 0.146 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Boot Savers Disposable Shoe Cover, Natural Rubber Latex, Unisex, Size 11, Yellow, 100 Pack (6333)
- PIP Cut-Resistant Gloves, L, 9" L, PR, PK12 (19-D324/L)
- DUPONT Collared Disposable Coveralls, 25 PK, White, High Density Spunbond Polyethylene, Zipper (TY125SWH4X002500)
- CAROLINES TREASURES 18 x 27 in. Frog Bathing Watercolor Indoor or Outdoor Mat (BB7343MAT)
- ZORO SELECT Leg Frame A-Cade Barricade Kit, polypropylene, 40 in H, 96 in L, 40 in W, Orange/White (97-01-004-013)
- ZORO SELECT Leg Frame Type 1 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-001)
- ZORO SELECT Parking Curb Glue Down Kit, Stainless Steel, Steel, Silver (CS-GD-3)
- ZORO SELECT Traffic Cone, 28In, Orange (6FGZ5)
- ZORO SELECT Traffic Cone, Yellow, with Reflective Tape (45YJ67)
- ZORO SELECT Traffic Cone, 18In, Orange (6FHC5)
- ZORO SELECT Speed Bump, Rubber, 2 1/4 in H, 4 ft L, 12 in W, Black/Yellow (29NH40)
- Zoro Select Traffic Safety