Shop All Traffic Barricades
Zoro Select
Traffic Cone, 7 lb., Yellow Cone Color
Mfr # RS70032C-YELLOW
Zoro # G9871167
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material PVC
- Height 28 in
- Weight 7 lb
- Outside Diameter 14 in
Product Information
- Brand Zoro Select
- MFR # RS70032C-YELLOW
- Zoro # G9871167
- Country of Origin Taiwan, Province of China
- Category Traffic Barricades
Dimensions
Height | 28 in |
Outside Diameter | 14 in |
Base Dimension | 14 in |
Storage Size Width | 14 in |
Storage Size Length | 14 in |
Base Height | 1 1/2 in |
Base Width | 13 7/8 in |
Base Length | 13 7/8 in |
Cone Outside Diameter - Bottom | 10 in |
Details
Description
Traffic Cone, Base Color Black, Product Type Traffic Cones, Cone Height 28 in, Cone Color Yellow, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 13 7/8 in, Base Width 13 7/8 in, Number of Reflective Stripes 0, Recessed Collar No, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 7 lb, Base Height 1 1/2 in, Base Shape Square, Cone Outside Diameter - Bottom 10 in, Cone Style Standard, Cone Wall Thickness 0.146 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C.H. HANSON Stencil, Number Kit, 12pcs., 10 x 6-2/3 In. (70357)
- TILLMAN 14In Grn Fr Bib (6114)
- RADIANS Radians SV7E Surveyor Type R Class 2 Safety Vest (SV7E-2ZGM-2X/3X)
- RADIANS Radians Nordic Blaze(R) 3-in-1 Thermal Balaclava (RWL22SE)
- ZORO SELECT Delineator Post, Black, HDPE, 36 In (04-36-BWG)
- ZORO SELECT Parking Curb, Rubber, 4 in H, 6 ft L, 6 in W, Black/White (29NH32)
- ZORO SELECT Speed Bump, Rubber, 6 ft L, 1 ft W, Black/Yellow (29NH35)
- ZORO SELECT Barrier Guard, Polypropylene, 77x40, Red (19N882)
- ZORO SELECT Traffic Cone, 18 In.White (1YBW7)
- ZORO SELECT Delineator Post, Orange, HDPE, 48 In (04-48-OWG)
- ZORO SELECT Horizontal Mount Cone Holder, Carbon Steel, 22 in H, 6 7/8 in L, 4 in W, Silver (TCH10H)
- Zoro Select Traffic Barricades