Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Cone, Polyethylene, Non-Reflective, 42 in Height, 4.23 lb, Orange

  • Mfr # 45YJ68

  • Zoro # G4105790


product price: $27.99
/ea

Key Features

Material
Polyethylene
Height
42 in
Weight
4.23 lb
Outside Diameter
16 1/2 in
Includes
Cone Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45YJ68
Zoro #
G4105790
UPC #
190735938300
Country of Origin
China

Dimensions

Height
42 in
Outside Diameter
16 1/2 in
Height of Reflective Collar
(1) 4 in, (1) 6 in
Storage Size Length
16 1/2 in
Storage Size Width
16 1/2 in
Base Dimension
16 1/2 in
Overall Height
42 in
Conical Height
42 in

Details

Item
Traffic Cone
Color
Orange
Material
Polyethylene
Weight
4.23 lb
Includes
Cone Base
Standards
MASH
Base Color
Black
Retroreflective Collar
No
Traffic Cone Product Group
Traffic Cones
Meets MUTCD Requirements
Yes
Base Material
Plastic
Traffic Cone Shape
Standard
Recessed Collar
No
Base Shape
Octagon
Grabber Top
No
Legend
Caution; Maintain Social Distancing; Pedestrian
Top Style
Grabber
Nestable
Yes
Installation Type
Temporary
Body Color
Orange
Includes Weighted Base
Yes
Includes Reflective Striping
Yes
Reflective Grade
Non-Reflective
Reflective Stripe Color
Orange/Black

Description

Channelizer, Product Type Channelizer, Overall Height 42 in, Reflective Stripe Color Black, Orange, Top Style Grabber, Body Material Polyethylene, Body Color Orange, Conical Height 42 in, Includes Cone Base, Legend Caution; Maintain Social Distancing; Pedestrian, Includes Reflective Striping Yes, Includes Weighted Base Yes, Nestable Yes, Installation Type Temporary, Outside Diameter 16 1/2 in, Reflective Grade Non-Reflective, Weight 4.23 lb, Base Color Black, Base Material Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.