Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Cone, PVC, Non-Reflective, 12 in Height, 2 lb, Orange

  • Mfr # 6FGY8

  • Zoro # G3194177


product price: $6.45
/ea

Key Features

Color
Orange
Material
PVC
Height
12 in
Weight
2 lb
Outside Diameter
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FGY8
Zoro #
G3194177
UPC #
190735540350
Country of Origin
Taiwan, Province of China

Dimensions

Height
12 in
Outside Diameter
6 1/4 in
Storage Size Length
8 in
Base Dimension
8 in
Storage Size Width
9 in
Cone Outside Diameter - Bottom
6 1/4 in

Details

Item
Traffic Cone
Color
Orange
Material
PVC
Weight
2 lb
Standards
MUTCD, NCHRP-350
Base Shape
Square
Retroreflective Collar
No
Traffic Cone Shape
Standard
Base Color
Orange
Recessed Collar
No
Meets MUTCD Requirements
No
Grabber Top
No
Base Material
PVC
Traffic Cone Product Group
Traffic Cones
Legend
Blank
Collapsible
No
Cone Weight
2 lb
Includes Reflective Striping
No
Cone Style
Standard
Reflective Grade
Non-Reflective

Description

Traffic Cone, Base Color Orange, Product Type Traffic Cones, Cone Height 12 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Recessed Collar No, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 2 lb, Base Shape Square, Cone Outside Diameter - Bottom 6 1/4 in, Cone Style Standard, Meets MUTCD Requirements No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.