Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Traffic Cone, PVC, Non-Reflective, 36 in Height, 10 lb, Orange

  • Mfr # 6FGZ3

  • Zoro # G3523983


product price: $29.95
/ea

Key Features

Color
Orange
Material
PVC
Height
36 in
Weight
10 lb
Outside Diameter
7 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6FGZ3
Zoro #
G3523983
UPC #
190735540404
Country of Origin
China

Dimensions

Height
36 in
Outside Diameter
7 3/4 in
Base Dimension
13 1/2 in
Storage Size Width
13 1/2 in
Storage Size Length
13 1/2 in
Base Length
13 1/2 in
Cone Outside Diameter - Bottom
7 3/4 in
Base Width
13 1/2 in

Details

Item
Traffic Cone
Color
Orange
Material
PVC
Weight
10 lb
Standards
MUTCD, NCHRP-350
Recessed Collar
No
Base Color
Orange
Traffic Cone Product Group
Traffic Cones
Base Material
PVC
Traffic Cone Shape
Slim
Meets MUTCD Requirements
Yes
Base Shape
Square
Retroreflective Collar
No
Grabber Top
No
Legend
Blank
Number of Reflective Stripes
0
Includes Reflective Striping
No
Cone Weight
10 lb
Cone Style
Slim
Reflective Grade
Non-Reflective
Collapsible
No
Meets NCHRP 350 Testing Criteria
Yes

Description

Traffic Cone, Base Color Orange, Product Type Traffic Cone, Cone Height 36 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 13 1/2 in, Base Width 13 1/2 in, Number of Reflective Stripes 0, Height of Reflective Stripe Not Applicable, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 10 lb, Base Shape Square, Cone Outside Diameter - Bottom 7 3/4 in, Cone Style Slim, Meets MUTCD Requirements Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.