Zoro Homepage

Traffic Cone, PVC, Non-Reflective, 36 in Height, 10 lb, Orange

  • Mfr # RS90045CT

  • Zoro # G9871106


product price: $25.29
/ea

Key Features

Color
Orange
Material
PVC
Height
36 in
Weight
10 lb
Outside Diameter
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RS90045CT
Zoro #
G9871106
UPC #
858672004020
Country of Origin
Taiwan, Province of China

Dimensions

Height
36 in
Outside Diameter
14 1/2 in
Storage Size Width
14 1/2 in
Storage Size Length
14 1/2 in
Base Dimension
14 1/2 in
Base Height
1 1/2 in
Base Width
14 1/2 in
Cone Outside Diameter - Bottom
10 in
Base Length
14 1/2 in
Cone Wall Thickness
0.16 in

Description

Traffic Cone, Base Color Black, Product Type Traffic Cone, Cone Height 36 in, Cone Color Orange, Includes Reflective Striping No, Cone Material PVC, Legend Blank, Base Length 14 1/2 in, Base Width 14 1/2 in, Number of Reflective Stripes 0, Recessed Collar Yes, Reflective Grade Non-Reflective, Collapsible No, Base Material PVC, Cone Weight 10 lb, Base Height 1 1/2 in, Base Shape Square, Base Weight 10 lb, Cone Outside Diameter - Bottom 10 in, Cone Style Standard, Cone Wall Thickness 0.16 in

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.