Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Trap Adapter, 1-1/2 In Slip x Spigot

  • Mfr # 1WJN3

  • Zoro # G2874541


product price: $3.89
/ea

Key Features

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Trap Adapter
Specific Fitting Shape
Trap Adapter
Fitting Connection Type
Spigot x Slip Joint
Fitting Schedule/Class
Schedule 40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1WJN3
Zoro #
G2874541
UPC #
012871034107
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Outside Diameter
1 1/2 in
Fitting Side A Outside Diameter
1 7/8 in
For Pipe Outside Diameter
1 7/8 in
Fitting Side B Nominal Pipe Size
1 1/2 in

Details

Pipe Fitting Material
ABS
Specific Pipe Fitting Shape
Trap Adapter
Specific Fitting Shape
Trap Adapter
Fitting Connection Type
Spigot x Slip Joint
Fitting Schedule/Class
Schedule 40
Basic Pipe Fitting Shape
Adapter
Standards
Cell Class 32222 as Defined In ASTM D3965
Basic Pipe Fitting Material
Plastic
Item
Male Trap Adapter with Nut and Washer
Temp. Range
-40 Degrees to 180 Degrees F
Includes Seal
No
Low Lead Compliance Level
Not Compliant
Includes Pre-Applied Thread Sealant
No
Schedule
Schedule 40
Maximum Operating Pressure
Gravity Flow
Includes Plug
No
Color
Black
Includes Shield
No
Fitting Side A Type
Spigot
Fitting Side A Gender
Male
For Pipe Schedule
40
Fitting Side B Pipe Threading
11 1/2
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Application
DWV

Description

Trap Adapter, ABS, Schedule 40, For Pipe Schedule Schedule 40, 1 1/2 in, Male, Spigot, 1 7/8 in, 1 1/2 in, Female, Socket, 1 1/2 in, 11 1/2, Includes Seal Seal Not Included, For Pipe Outside Diameter 1 29/32 in, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.