Shop ZORO SELECT
See all product information
Create Account
Trauma Kit Bag, Navy, Nylon, 20inx12inx9in
- Mfr # 604-047NV
- Zoro # G3980544
product price:Â
$
31.49
/ea
Key Features
Color
Blue
Housing Material
Nylon
Width
12 in
Length
20 in
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 604-047NV
- Zoro #
- G3980544
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Trauma Kit Bag
- Color
- Blue
- Housing Material
- Nylon
- Features
- Main Pocket Opening, Pockets on Each Side
- Closure Type
- Hook-and-Loop, Zipper
- Material
- Nylon
Dimensions
- Width
- 12 in
- Length
- 20 in
- Height
- 9 in
- Overall Height
- 9 in
- Overall Length
- 20 in
- Overall Width
- 12 in
Description
TRAUMA KIT BAG ONLY CORDURA NYLON,NYLON, 9 HX20 WX12 D TOP SAFETY PRODUCT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.