Shop ZORO SELECT
See all product information
Create Account
Tray, Instrument Sterilizing And Storage
- Mfr # F16200-0011
- Zoro # G8140921
product price:Â
$
50.99
/ea
Key Features
Material
Polypropylene
Height
4 1/4 in
Overall Width
10 1/2 in
For Use With
Lab Instruments
Capacity
9 qt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F16200-0011
- Zoro #
- G8140921
- UPC #
- -
- Country of Origin
- United States
- Item
- Lab Tray
- Material
- Polypropylene
- For Use With
- Lab Instruments
- Capacity
- 9 qt
- 5
- 10 1/2 in
- Autoclavable
- Yes
- Product Type
- Laboratory Tray
- Sterile/Non-Sterile
- Sterile
- Capacity - Metric
- 8.5 L
- Shape
- Rectangular
- Capacity - English
- 2.25 gal
- Shell Material
- Polypropylene
- Compatible Product Type
- Lab Instruments
- Traction Material
- Polypropylene
Dimensions
- Height
- 4 1/4 in
- Overall Width
- 10 1/2 in
- Length
- 12 3/4 in
- Overall Length
- 12 3/4 in
- Overall Height
- 4 1/2 in
- Wire Rope Length
- 12 3/4 in
Description
Lab Tray, Material Polypropylene, Overall Height 4 1/2 in, Shape Rectangular, Overall Width 10 1/2 in, Overall Length 12 3/4 in, Sterile/Non-Sterile Sterile, Capacity - English 2.25 gal, Capacity - Metric 8.5 L, Diameter Not Applicable, Autoclavable Yes, For Use With Lab Instruments, Product Type Laboratory Tray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.