Shop ZORO SELECT
See all product information
Create Account
Container, Snap Cap, 74ml, PK144
- Mfr # F17575-0020
- Zoro # G7804912
product price:Â
$
166.99
/pk of 144, $1.16/ea
Free Shipping & Returns
Key Features
Material
Polystyrene Container with Polyethylene Caps
Height
2 1/2 in
Color
Clear with white cap
Number of Compartments
1
Holds
74mL Capacity
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F17575-0020
- Zoro #
- G7804912
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2 1/2 in
- Dia.
- OD 1-2/3 in
- Body Diameter - Metric
- 42 mm
- Overall Height - Metric
- 63 mm
Description
Container, Capacity - Metric 74 mL, Capacity - English 2.5 fl oz, Body Diameter - Metric 42 mm, Product Type Vial, Vial Type Storage, Body Material Polystyrene, Closure Liner Material Not Applicable, Screw Closure Size Not Applicable, Neck Size Not Applicable, Sterile/Non-Sterile Non-Sterile, Autoclavable No, Body Color Colorless, Glassware Class Not Applicable, Overall Height - Metric 63 mm, Number of Vials Included 144, Basic Material Plastic, Special Features Not Applicable, Clarity Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.