Tree-Watering Ring, Rubber/Plastic, ID, L
Mfr # 2LPN4
Zoro # G2573751
product price: $23.79
/eaKey Features
Hose Duty Rating
Light
Operating Temp.
100 Degrees F
Number of Ply
1
Maximum Pressure
60 psi
Use With Water Temp.
Cold
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2LPN4
Zoro #
G2573751
UPC #
190735796979
Country of Origin
China
Details
Item
Tree-Watering Ring
Hose Duty Rating
Light
Operating Temp.
100 Degrees F
Number of Ply
1
Maximum Pressure
60 psi
Use With Water Temp.
Cold
Kink Resistant
No
Hose Material
Recycled Rubber
Garden Hose Type
Soaker Hose
Connection
GHT
Hose Color
Black
Coupling Material
Plastic
Features
3/4 in GHT, For 1 in to 3 in Diameter Trees, Fully Assembled
Hose Configuration
Coupled Assembly
Temp. Range
100 Degrees F
Material
Rubber/Plastic
Description
Item Tree-Watering Ring, Features 3/4 in GHT, For 1 in to 3 in Diameter Trees, Fully Assembled, Garden Hose Type Soaker Hose, Hose Color Black, Hose Configuration Coupled Assembly, Kink Resistant No, Temp. Range 100 Degrees F
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.