Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triangle Sanding Shts, 120Grit, PK50

  • Mfr # 63717112017

  • Zoro # G4895633


product price: $27.75
/pk 50, $0.56/ea

Key Features

Overall Length
3 1/8 in
Number of Pieces
50
Application
For Sanding with Dust Extractor
For Use With
3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
Material
Corundum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63717112017
Zoro #
G4895633
UPC #
-
Country of Origin
Austria

Dimensions

Overall Length
3 1/8 in
Size
120 Grit
Length
3 1/8 in
Width
3 3/16 in
Overall Width
80 mm

Details

Item
Oscillating Tool Sanding Sheet Set
Number of Pieces
50
Application
For Sanding with Dust Extractor
For Use With
3KFD4, 3KFD6, 5PFT7, 5PFT8, 9XFC3 Oscillating Tools
Material
Corundum
Features
High Sanding Capacity
Abrasive Material
Aluminum Oxide
Backing Type
Hook-and-Loop
Connection Style
Starlock, Starlock Max, Starlock Plus
Shape
Triangle
Grit
120
For Tool Type
Oscillating Tool
Material Application
All Materials
Number of Sheets
50
Direct Fit For Tool Brand
Bosch, Fein, Makita, Milwaukee, Ridgid
Oscillating Tool Accessory Type
Sanding Sheet Set
Compatible Manufacturer Model Number
FMM 250Q TOP PLUS, FMM-250Q BASIC, FMM-250Q TOP, FMM250Q SELECT PLUS
Product Type
Sanding Sheet Set
Compatible Product Type
Dust Extraction, Hook-and-Loop Fastening, Sanding Pads
For Workpiece Material
All Material

Description

Oscillating Tool Sanding Sheet Set, Shape Triangle, Grit 120, Abrasive Material Aluminum Oxide, Width 3 3/16 in, Length 3 1/8 in, Material Application All Materials, For Tool Type Oscillating Tool, Features High Sanding Capacity, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.