Zoro Homepage

Triangle Top Plate Kingpinless Cstr, Nyln

  • Mfr # TS4 075 NY04 T19

  • Zoro # G3273663


product price: $20.29
/ea

Key Features

Caster Sub-Type
Kingpinless Swivel
System of Measurement
Inch
Wheel/Tread Material
Nylon
Caster Brake Type
No Lock Included
Wheel Dia.
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS4 075 NY04 T19
Zoro #
G3273663
UPC #
-
Country of Origin
United Kingdom

Dimensions

Wheel Dia.
3 in
Wheel Width
1 3/8 in
Mounting Plate Size
5 1/2 in x 5 1/2 in
Mounting Plate Thickness
1/8in
Mounting Bolt Dia.
5/16 in
Overall Height
4-1/2in

Description

Kingpinless Swivel, Plate Caster, Load Rating 350 lb, Swivel Lock Type No Lock Included, Wheel Dia. 3 in, Wheel Width 1 3/8 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 1, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.