Shop All Shipping Cartons
Zoro Select
Triple Wall Gaylord Bottom, 48" x 40" x 24", Kraft, 5/Bundle
Mfr # 55VJ71
Zoro # G6455952
product price: $29.95
/ea
Sold in multiples of 5 for $149.75
Item requires special delivery charges. A $16.00 per item surcharge will be applied.
$149.75
Free 30-Day Returns
Key Features
- Inside Length 46 3/4 in
- Inside Width 38 3/4 in
- Color Kraft
- Wall Type Triple Wall
- Standards ASTM D5118
Product Information
- Brand Zoro Select
- MFR # 55VJ71
- Zoro # G6455952
- UPC # 848109005195
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 46 3/4 in |
Inside Width | 38 3/4 in |
Inside Height | 24 in |
Outside Height | 24 in |
Outside Length | 48 in |
Outside Width | 40 in |
Details
Description
Shipping Box, Box Style Gaylord, Wall Type Triple Wall, Inside Length 46 3/4 in, Inside Width 38 3/4 in, Inside Height 24 in, 46 3/4x38 3/4x24 in Inside LxWxH, 90 ECT, HSC, Outside Length 48 in, Outside Width 40 in, Outside Height 24 in, 48x40x24 in Outside LxWxH, Wall Thickness 1/2 in, Fluting Profile C Flute, Maximum Load Capacity 280 lb, Material Corrugate, Color Kraft, Post-Consumer Recyclability 100 Percent, Standards ASTM D5118, For Use With Grainger Item Number 55VJ84, 55VM56
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAY VISIONS Solar System Marble Set (93658)
- FELLOWES Front Load Wire Desk Tray, Wire, Black (66112)
- SWINGLINE Paper Punch, 3-Hole, 20 Sheet (A7074030E)
- CREALITY Plastic Filament, 3D Printer (CR-ABS Grey)
- ZORO SELECT Heavy-Duty Gaylord Lids, 49 1/4" x 41 1/4" x 4", Kraft, 5/Bundle (55VM56)
- ZORO SELECT Flat Corrugated Boxes, 24" x 24" x 8", Kraft, 10/Bundle (11A645)
- ZORO SELECT Shipping Box, 24x18x18 in (55NN20)
- ZORO SELECT Double Wall Boxes, 30" x 24" x 12", Kraft, 10/Bundle (22XM73)
- ZORO SELECT Multi-Depth Corrugated Boxes, 14" x 12" x 6", Kraft, 25/Bundle (55VH05)
- ZORO SELECT Tall Corrugated Boxes, 14" x 14" x 48", Kraft, 10/Bundle (11A722)
- ZORO SELECT Corrugated Boxes, 24" x 15" x 12", Kraft, 20/Bundle (22XL27)
- Zoro Select Shipping Cartons