Truck Lid, Green, Fits 16-9/10 cu. ft.
Mfr # 5/8 CU-LID GREEN
Zoro # G7732627
product price: $115.99
/ea
Free Shipping & Returns
Key Features
Overall Length
55 1/2 in
Overall Width
26 1/2 in
Material
Poly
Color
Green
Fits Container Size
16-9/10 cu. ft.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5/8 CU-LID GREEN
Zoro #
G7732627
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
55 1/2 in
Overall Width
26 1/2 in
Fits Container Size
16-9/10 cu. ft.
Fits Truck Size (Cu.-Ft.)
16.9 cu ft
Fits Truck Size (Cu.-Yd.)
0.6 cu yd
Overall Height
2 1/4 in
Overall LxWxH
55 1/2 in x 26 1/2 in x 2 1/4 in
Details
Material
Poly
Color
Green
Item
Hinged Lid for Tilt & Cube Trucks
Lid Type
Hinged
Container Lid Type
Hinged
Item - Cart and Truck Lids
Tilt Truck Lid
Container Lid Material
MDPE
Color - Hoppers and Cube Trucks
Green
For Truck Type
Tilt Trucks
Closure
Resting Lid
Features
Hinged in Middle
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Green, Fits Truck Size (Cu.-Ft.) 16.9 cu ft, Fits Truck Size (Cu.-Yd.) 0.6 cu yd, For Use with Series 5/8 CU, 5/8 UT, SD, Lid/Cover Material MDPE, Overall Height 2 1/4 in, Overall Length 55 1/2 in, Overall Width 26 1/2 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.