Truck Lid, Orange, Fits 45-9/10 cu. ft.
Mfr # 1.7LID ORANGE
Zoro # G7732715
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Overall Length
74 in
Overall Width
40 in
Material
Poly
Color
Orange
Color - Hoppers and Cube Trucks
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1.7LID ORANGE
Zoro #
G7732715
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
74 in
Overall Width
40 in
Fits Truck Size (Cu.-Yd.)
1.7 cu yd
Overall Height
3 in
Fits Container Size
45-9/10 cu. ft.
Fits Truck Size (Cu.-Ft.)
45.9 cu ft
Overall LxWxH
74 in x 40 in x 3 in
Details
Material
Poly
Color
Orange
Item
Hinged Lid for Tilt & Cube Trucks
Color - Hoppers and Cube Trucks
Orange
Item - Cart and Truck Lids
Tilt Truck Lid
Container Lid Material
MDPE
Lid Type
Hinged
Container Lid Type
Hinged
Closure
Resting Lid
For Truck Type
Tilt Trucks
Features
Hinged in Middle
Description
Hinged Lid for Tilt & Cube Trucks, For Truck Type Tilt Trucks, Closure Resting Lid, Color Orange, Fits Truck Size (Cu.-Ft.) 45.9 cu ft, Fits Truck Size (Cu.-Yd.) 1.7 cu yd, For Use with Series 1.1 CU, 1.1 UT, SD, Lid/Cover Material MDPE, Overall Height 3 in, Overall Length 74 in, Overall Width 40 in, Features Hinged in Middle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.