Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Brush, 1/2" Brush Dia., 7/32" L Trim

  • Mfr # 66252838939

  • Zoro # G2476052


product price: $8.39
/ea

Key Features

Item - Spiral and Tube Brush
Tube Brush
Brush Dia.
0.5 in
Brush Length
1/2 in
Overall Length
8 1/2 in
Wire Dia.
0.008 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66252838939
Zoro #
G2476052
UPC #
66252838939
Country of Origin
China

Dimensions

Brush Dia.
0.5 in
Brush Length
1/2 in
Overall Length
8 1/2 in
Wire Dia.
0.008 in
Shank Size
0.094 in
Trim Length
7/32"

Details

Item
Tube Brush
Item - Spiral and Tube Brush
Tube Brush
Fill Material
Nylon
Operation Type - Spiral and Tube Brush
Power
Shank Style - Abrasive Brushes
Single
Max. RPM
3,000 RPM

Description

Tube Brush, Bristle Material Nylon, Brush Diameter 0.5 in, Brush Length 3 in, Application CNC Machines, Drill Presses, Drills, Overall Length 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.