Tube, Colorless, PETG, PK125
- Mfr # 346674
- Zoro # G522808648
product price:Â
$
201.99
/pk of 125, $1.62/ea
Free Shipping & Returns
Key Features
Autoclavable
No
Includes Closure
No
Graduated
No
Body Diameter - Metric
41.76 mm
Closure Liner Design
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346674
- Zoro #
- G522808648
- UPC #
- -
- Country of Origin
- United States
- Autoclavable
- No
- Includes Closure
- No
- Graduated
- No
- Closure Liner Design
- Unlined
- Item
- Tube
- Bottom Shape
- Square
- Body Color
- Colorless
- Clarity
- Clear
- Wrapping Type
- Bulk Packaged
- Body Material
- PETG
Dimensions
- Body Diameter - Metric
- 41.76 mm
- Overall Height - Metric
- 6.19 in
Description
Tube, Nominal Capacity - Metric Not Applicable, Body Diameter - Metric 41.76 mm, Nominal Capacity - English Not Applicable, Overall Height - Metric 6.19 in, Body Material PETG, Maximum Relative Centrifugal Force Not Applicable, Body Color Colorless, Graduated No, Graduation Increments - Metric Not Applicable, Includes Closure No, Closure Material Not Applicable, Screw Closure Size Not Applicable, For Use With Not Applicable, Autoclavable No, Sterile/Non-Sterile Non-Sterile
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.