Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Cutter, 1/8 to 1/2 In

  • Mfr # 34A522

  • Zoro # G5294956


product price: $13.29
/ea

Key Features

Cutting Capacity
1/8 in to 1/2 in
Cutting Action
Spring-Loaded Lever Style Shear
Body Material
Plastic
Material Application
Nylon, Polyethylene, Polyurethane, PVC
Function
Will Cut All Resilient Plastic Tube
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34A522
Zoro #
G5294956
UPC #
190735467664
Country of Origin
India

Dimensions

Tool Length
3 in
Tool Width
1 in
Tool Height
1 1/2 in

Details

Cutting Capacity
1/8 in to 1/2 in
Cutting Action
Spring-Loaded Lever Style Shear
Body Material
Plastic
Material Application
Nylon, Polyethylene, Polyurethane, PVC
Item
Tubing Cutter
Function
Will Cut All Resilient Plastic Tube
Type
MANUAL
Features
A Spring Maintains the Cutter in the Closed Position
Construction
Plastic And Carbon Steel
Maximum Cutting Capacity
1/2 in
Tether Ready
No
Includes Reaming Tool
No
Minimum Cutting Capacity
1/8 in

Description

Tubing Cutter, Product Type Tube Cutter, Material Application Nylon, Polyethylene, Polyurethane, PVC, Cutting Action Spring-Loaded Lever Style Shear, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 1/2 in, Tool Length 3 in, Tool Height 1 1/2 in, Tool Width 1 in, Body Material Plastic, Includes Reaming Tool No, Tether Ready No, Features A Spring Maintains the Cutter in the Closed Position

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.