Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Cutter, Capacity 1/8 To 1/2 In

  • Mfr # 3000 71 00

  • Zoro # G1805745


product price: $14.35
/ea

Key Features

Cutting Capacity
3/16 in - 1/2 in
Cutting Action
Spring-Loaded Lever Style Shear
Body Material
Polymer
Blade Material
Steel
Material Application
Plastic, Polyethylene, Polyurethane, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000 71 00
Zoro #
G1805745
UPC #
-
Country of Origin
China

Dimensions

Tool Height
25 mm
Tool Length
3 in
Tool Width
1 in

Details

Cutting Capacity
3/16 in - 1/2 in
Cutting Action
Spring-Loaded Lever Style Shear
Body Material
Polymer
Blade Material
Steel
Material Application
Plastic, Polyethylene, Polyurethane, Rubber
Item
Tubing Cutter
Construction
Glass Filled Nylon Body With Steel Blade
Features
A Spring Maintains the Cutter in the Closed Position
Function
Will Cut All Resilient Plastic Tube
Standards
2014/68/UE, ISO 14743, Mineral Conflict, REACH Compliant, RoHS Compliant
Maximum Cutting Capacity
1/2 in
Minimum Cutting Capacity
3/16 in
Tool Weight
0.026 kg

Description

Tubing Cutter, Product Type Tube Cutter, Material Application Plastic, Polyethylene, Polyurethane, Rubber, Cutting Action Spring-Loaded Lever Style Shear, Minimum Cutting Capacity 3/16 in, Maximum Cutting Capacity 1/2 in, Tool Length 3 in, Tool Height 25 mm, Tool Width 1 in, Body Material Polymer, Blade Material Steel, Features A Spring Maintains the Cutter in the Closed Position, Includes -, Standards 2014/68/UE, ISO 14743, Mineral Conflict, REACH Compliant, RoHS Compliant, Tool Weight 0.026 kg

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.