Zoro Homepage

Tube Cutter, Manual, Up to 5/8 In

  • Mfr # 34A520

  • Zoro # G5294913


product price: $8.79
/ea

Key Features

Cutting Capacity
Up to 5/8 in
Cutting Action
Spring-Loaded Lever Style Shear
Body Material
Plastic
Material Application
Nylon, Polyethylene, Polyurethane, PVC
Construction
Plastic And Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34A520
Zoro #
G5294913
UPC #
190735467640
Country of Origin
India

Dimensions

Tool Height
1 1/2 in
Tool Length
3 in
Tool Width
1 in

Details

Cutting Capacity
Up to 5/8 in
Cutting Action
Spring-Loaded Lever Style Shear
Body Material
Plastic
Material Application
Nylon, Polyethylene, Polyurethane, PVC
Item
Tubing Cutter
Construction
Plastic And Carbon Steel
Function
By Hand Cutting of Soft Pipe Tubing
Features
For PVC, Braided PVC, Nylon, Polyethylene and Polyurethane Tubing
Type
MANUAL
Minimum Cutting Capacity
1/8 in
Maximum Cutting Capacity
5/8 in
Includes Reaming Tool
No
Tether Ready
No

Description

Tubing Cutter, Product Type Tube Cutter, Material Application Nylon, Polyethylene, Polyurethane, PVC, Cutting Action Spring-Loaded Lever Style Shear, Minimum Cutting Capacity 1/8 in, Maximum Cutting Capacity 5/8 in, Tool Length 3 in, Tool Height 1 1/2 in, Tool Width 1 in, Body Material Plastic, Includes Reaming Tool No, Tether Ready No, Features For PVC, Braided PVC, Nylon, Polyethylene and Polyurethane Tubing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.