Zoro Homepage

Tube Rack, 10 Channels, 1/4 In, Black, PK2

  • Mfr # MTR-250-102

  • Zoro # G0927604


product price: $6.69
/pk 2, $3.35/ea

Key Features

Overall Length (In.)
4 in
Material
Plastic
Mounting
No. 4 Machine Screw
Outside Dia. Tubing (In.)
1/4 in
Number of Channels
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTR-250-102
Zoro #
G0927604
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
4 in
Outside Dia. Tubing (In.)
1/4 in
Overall Length
4 in
Overall Height
0.41 in
For Maximum Outside Diameter
1/4 in
For Tube Outside Diameter
1/4 in

Details

Material
Plastic
Mounting
No. 4 Machine Screw
Number of Channels
10
Item
Tube Rack
Color
Black
Includes
(4) Machine Screw
For Number of Lines
10
For Use On
Tube
Includes Mounting Hardware
Yes
Product Type
Tube Rack
Mount Type
Screw
Shape
Straight

Description

Tube Rack, Color Black, For Maximum Outside Diameter 1/4 in, For Number of Lines 10, For Tube Outside Diameter 1/4 in, Includes Mounting Hardware Yes, Material Plastic, Mounting Hole Diameter Not Applicable, Number of Channels 10, Overall Height 0.41 in, Overall Length 4 in, Overall Width Not Applicable, Shape Straight, For Use On Tube, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.