Zoro Homepage

Tube Rack, 7 Channels, 3/8 In, Black, PK2

  • Mfr # MTR-375-102-HD

  • Zoro # G1893482


product price: $12.69
/pk 2, $6.35/ea

Key Features

Overall Length (In.)
4 in
Material
Plastic
Mounting
No. 4 Machine Screw
Outside Dia. Tubing (In.)
3/8 in
Number of Channels
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MTR-375-102-HD
Zoro #
G1893482
UPC #
-
Country of Origin
United States

Dimensions

Overall Length (In.)
4 in
Outside Dia. Tubing (In.)
3/8 in
Overall Height
0.41 in
For Tube Outside Diameter
3/8 in
Overall Length
4 in
For Maximum Outside Diameter
3/8 in

Details

Material
Plastic
Mounting
No. 4 Machine Screw
Number of Channels
7
Item
Tube Rack
Color
Black
Mount Type
Screw
Product Type
Tube Rack
For Number of Lines
7
Shape
Straight
Includes
(4) Machine Screw
Includes Mounting Hardware
Yes
For Use On
Tube

Description

Tube Rack, Color Black, For Maximum Outside Diameter 3/8 in, For Number of Lines 7, For Tube Outside Diameter 3/8 in, Includes Mounting Hardware Yes, Material Plastic, Mounting Hole Diameter Not Applicable, Number of Channels 7, Overall Height 0.41 in, Overall Length 4 in, Overall Width Not Applicable, Shape Straight, For Use On Tube, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.