Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Stock, 1-3/4" Inside dia, 60" L, White

  • Mfr # 63931104

  • Zoro # G5630462


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
White
Length
5 ft
Shape
Round
Tensile Strength Rating
Good
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63931104
Zoro #
G5630462
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Length Tolerance
+/-0.250 in
Outside Dia. Tolerance
+25%/-0
Inside Dia.
1 3/4 in
Inside Dia. Tolerance
+25%/-0
Wall Thickness
0.31 in
Outside Dia.
2 3/8 in
Outside Diameter Tolerance
+0.250/-0.000 in
Plastic Length Tolerance
+/-0.250 in
Inside Diameter
1 3/4 in
Outside Diameter
2 3/8 in
Inside Diameter Tolerance
+0.250/-0.000 in
Plastic Length
5 ft

Details

Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Standards
3-A Dairy, USDA
Min. Temp. (F)
-20 Degrees F
Max. Temp. (F)
180 Degrees F
Type
Virgin Food Contact Grade
Wall Thickness Tolerance
+25/-0%
Tensile Strength (PSI)
5,800 psi
Minimum Temperature
-20 Degrees F
Wear Factor
Excellent
Tensile Strength
5,800 psi
Water Absorption Rating
Excellent
Water Absorption
0.01 %
Friction Coefficient
0.12
Maximum Temperature
180 Degrees F
Impact Strength
No Break
UV Resistant
No
Corrosion and Chemical Resistance
Good
Plastic Hardness Rating
Medium
Plastic Clarity
Opaque
Impact Strength Rating
Excellent
Friction Rating
Very Slippery
Plastic Hardness
66D
UV-Resistant
Not UV-Resistant
Static-Resistant
Not Static-Resistant
Scratch-Resistant
Not Scratch-Resistant
Shore Hardness
66 Shore D
Metal Detectable
Not Metal Detectable

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 2 3/8 in, Inside Diameter 1 3/4 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.