Zoro Homepage

Tube Stock, 1" Inside dia., 60" L, White

  • Mfr # 63941104

  • Zoro # G5604477


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63941104
Zoro #
G5604477
UPC #
-
Country of Origin
United States

Dimensions

Length
5 ft
Outside Dia. Tolerance
+25%/-0
Outside Dia.
2 1/2 in
Inside Dia. Tolerance
+25%/-0
Length Tolerance
+/-0.250 in
Inside Dia.
1 in
Wall Thickness
0.75 in
Inside Diameter
1 in
Plastic Length Tolerance
+/-0.250 in
Inside Diameter Tolerance
+0.250/-0.000 in
Outside Diameter Tolerance
+0.250/-0.000 in
Outside Diameter
2 1/2 in
Plastic Length
5 ft

Details

Item
Polyethylene Tube Stock
Material
UHMW Polyethylene
Color
White
Shape
Round
Tensile Strength Rating
Good
Grade
Standard
Max. Temp. (F)
180 Degrees F
Type
Virgin Food Contact Grade
Standards
3-A Dairy, USDA
Tensile Strength (PSI)
5,800 psi
Min. Temp. (F)
-20 Degrees F
Wall Thickness Tolerance
+25/-0%
Impact Strength Rating
Excellent
Water Absorption Rating
Excellent
Plastic Clarity
Opaque
Tensile Strength
5,800 psi
Wear Factor
Excellent
Plastic Hardness Rating
Medium
Friction Coefficient
0.12
Impact Strength
No Break
Water Absorption
0.01 %
Plastic Hardness
66D
Maximum Temperature
180 Degrees F
UV Resistant
No
Corrosion and Chemical Resistance
Good
Minimum Temperature
-20 Degrees F
Friction Rating
Very Slippery
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Metal Detectable
Not Metal Detectable
Static-Resistant
Not Static-Resistant
Shore Hardness
66 Shore D

Description

Polyethylene Tube Stock, UHMW Polyethylene, Grade Standard, Plastic Length Tolerance +/-0.250 in, Outside Diameter 2 1/2 in, Inside Diameter 1 in, White, Plastic Clarity Opaque, Shape Round, Impact Strength No Break, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Hardness 66D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.